Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Origin
Aluminum NFPA
Seal Design
Buna-N Rubber
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Port Type
NPTF
Port Size
1/2
Rod End Style Code
2
Rod End Thread
3/4-16
Mounting Style
MS4
Bumpers
w/o Bumpers
Mounting Style Code
16
End Type
Single Rod
Seal Material
Buna-N
Actuator Material
Aluminum
Weight per Inch
4.29 lb
Series
Econo-Ram II™
Magnetic Piston
No
Seal Type Code
1
Bore Code
F11
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Bore Size
5 in
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Base Wt.
13.2 lb
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back