Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
End Type
Single Rod
Weight per Inch
6.46 lb
Mounting Style Code
23
Base Wt.
13.2 lb
Cushions
Cushioned, Cap End
Rod End Thread
3/4-16
Port Size
1/2
Rod End Style Code
2
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Rod Diameter
1 in
Rod Material
Aluminum
Series
Econo-Ram II™
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Mounting Style
MF1
Cylinder Bore Size
5 in
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Bore Code
F11
Rod End Style
Male, Small
Weight
129.48 LB
We're here for you
with Service Centers across the country - We have your back