Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
5 in
End Type
Single Rod
Series
Econo-Ram II™
Rod End Style Code
3
Rod Material
Aluminum
Mounting Style Description
Tie Rods, Extended Head End
Mounting Style
MX3
Seal Type Code
1
Seal Design
Buna-N Rubber
Port Type
NPTF
Port Size
1/2
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Weight per Inch
0.81 lb
Lube Specification
Non Lube Design
Bore Code
F11
Rod End Thread
3/4-16
Cushions
Noncushioned
Magnetic Piston
No
Rod Diameter
1 in
Base Wt.
13.2 lb
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style Code
61
Rod End Style
Female, Short
Cylinder Material
Aluminum
Weight
19.68 LB
We're here for you
with Service Centers across the country - We have your back