Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Rod End Style Code
2
Cylinder Material
Aluminum
Cylinder Bore Size
5 in
Seal Material
Buna-N
Rod End Style
Male, Small
Seal Type Code
1
Base Wt.
13.2 lb
Port Size
1/2
Actuator Material
Aluminum
Mounting Style Description
Detachable Pivot Eye
Bumpers
w/o Bumpers
Rod Material
Aluminum
Cushions
Noncushioned
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Mounting Style
MP4
Rod Diameter
1 in
Series
Econo-Ram II™
Weight per Inch
1.8 lb
Mounting Style Code
65
Bore Code
F11
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
End Type
Single Rod
Weight
24.0 LB
We're here for you
with Service Centers across the country - We have your back