Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod End Thread
3/4-16
Seal Type Code
1
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
5 in
Weight per Inch
0.5 lb
Mounting Style
MT1
Actuator Material
Aluminum
Bore Code
F11
Port Type
NPTF
Bumpers
w/o Bumpers
End Type
Single Rod
Base Wt.
13.2 lb
Port Size
1/2
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Rod End Style Code
2
Mounting Style Code
72
Rod Material
Aluminum
Magnetic Piston
No
Mounting Style Description
Head Trunnion
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Weight
17.2 LB
We're here for you
with Service Centers across the country - We have your back