Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Bore Code
F11
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Cylinder Bore Size
5 in
Rod End Style Code
2
End Type
Single Rod
Series
Econo-Ram II™
Rod End Thread
3/4-16
Weight per Inch
1.2 lb
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod Diameter
1 in
Rod Material
Aluminum
Seal Type Code
1
Magnetic Piston
No
Port Size
1/2
Base Wt.
13.2 lb
Cushions
Cushioned, Both Ends
Port Type
NPTF
Weight
34.8 LB
We're here for you
with Service Centers across the country - We have your back