Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Cushions
Cushioned, Both Ends
Weight per Inch
1.2 lb
Seal Design
Buna-N Rubber
Port Type
NPTF
Seal Type Code
1
Magnetic Piston
No
Cylinder Material
Aluminum
Rod End Thread
3/4-16
Rod End Style Code
2
Base Wt.
13.2 lb
End Type
Single Rod
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Series
Econo-Ram II™
Bore Code
F11
Cylinder Bore Size
5 in
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Mounting Style
MP1
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Weight
20.4 LB
We're here for you
with Service Centers across the country - We have your back