Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Seal Type Code
1
Magnetic Piston
No
Cylinder Material
Aluminum
Port Size
1/2
Actuator Material
Aluminum
Rod End Style
Male, Small
Cylinder Bore Size
5 in
Rod Diameter
1 in
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Mounting Style
MP2
Rod End Style Code
2
Series
Econo-Ram II™
Mounting Style Description
Cap Detachable Clevis
Base Wt.
13.2 lb
Rod Material
Aluminum
Seal Material
Buna-N
Weight per Inch
2.41 lb
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Bore Code
F11
Mounting Style Code
85
End Type
Single Rod
Weight
15.61 LB
We're here for you
with Service Centers across the country - We have your back