Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
5 in
Rod End Style
Male, Small
End Type
Single Rod
Cushions
Noncushioned
Weight per Inch
2.41 lb
Rod End Thread
3/4-16
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Base Wt.
13.2 lb
Port Type
NPTF
Mounting Style
MP2
Mounting Style Code
85
Rod Diameter
1 in
Seal Material
Buna-N
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Bore Code
F11
Magnetic Piston
No
Rod End Style Code
2
Port Size
1/2
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cylinder Material
Aluminum
Weight
20.43 LB
We're here for you
with Service Centers across the country - We have your back