Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Series
Econo-Ram II™
Cushions
Noncushioned
Port Type
NPTF
Rod End Style
Male, Intermediate
Rod Diameter
1 in
Mounting Style Code
85
Rod End Style Code
4
Base Wt.
13.2 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Actuator Material
Aluminum
Rod End Thread
7/8-14
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Weight per Inch
2.41 lb
Mounting Style Description
Cap Detachable Clevis
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Seal Material
Buna-N
Bore Code
F11
Magnetic Piston
No
Seal Type Code
1
Cylinder Bore Size
5 in
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Weight
71.04 LB
We're here for you
with Service Centers across the country - We have your back