Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Male, Small
Mounting Style
MP2
Seal Type Code
1
Rod Material
Aluminum
Seal Material
Buna-N
Weight per Inch
2.41 lb
Base Wt.
13.2 lb
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
5 in
Cylinder Material
Aluminum
Mounting Style Code
88
Cushions
Cushioned, Both Ends
Port Size
1/2
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Actuator Material
Aluminum
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Magnetic Piston
No
Bore Code
F11
Bumpers
w/o Bumpers
End Type
Single Rod
Series
Econo-Ram II™
Weight
42.12 LB
We're here for you
with Service Centers across the country - We have your back