Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Seal Design
Buna-N Rubber
Bore Code
F12
Weight per Inch
0.57 lb
Bumpers
w/o Bumpers
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod Material
Aluminum
Rod End Style
Male, Small
Base Wt.
14.72 lb
Magnetic Piston
No
Rod Diameter
1 3/8 in
Cushions
Noncushioned
Lube Specification
Non Lube Design
Cylinder Bore Size
5 in
Port Type
NPTF
Seal Type Code
1
Cylinder Material
Aluminum
Actuator Material
Aluminum
Mounting Style Description
Side Lug
Mounting Style
MS2
Mounting Style Code
05
Rod End Thread
1-14
Port Size
1/2
Series
Econo-Ram II™
Weight
17.0 LB
We're here for you
with Service Centers across the country - We have your back