Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Code
24
Seal Material
Buna-N
Cylinder Bore Size
5 in
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Port Size
1/2
Mounting Style Description
Head Rectangular Flange
Rod Material
Aluminum
Rod End Style
Special - Specify
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Mounting Style
MF1
Weight per Inch
6.46 lb
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Seal Type Code
1
Actuator Material
Aluminum
Rod Diameter
1 3/8 in
Bore Code
F12
Rod End Thread
N/A
Base Wt.
14.72 lb
Rod End Style Code
0
End Type
Single Rod
Weight
92.24 LB
We're here for you
with Service Centers across the country - We have your back