Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Actuator Material
Aluminum
Weight per Inch
6.46 lb
Bore Code
F12
Base Wt.
14.72 lb
Series
Econo-Ram II™
Mounting Style
MF2
Magnetic Piston
No
Bumpers
w/o Bumpers
Cylinder Bore Size
5 in
Cylinder Material
Aluminum
Rod Material
Aluminum
Rod Diameter
1 3/8 in
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Mounting Style Code
28
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Seal Material
Buna-N
End Type
Single Rod
Port Size
1/2
Port Type
NPTF
Rod End Thread
1-14
Seal Type Code
1
Weight
59.94 LB
We're here for you
with Service Centers across the country - We have your back