Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Mounting Style
MF1
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Rod End Style
Female, Short
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod Material
Aluminum
Port Type
NPTF
Base Wt.
20.5 lb
Mounting Style Code
21
Weight per Inch
10.74 lb
Rod Diameter
1 3/8 in
Cylinder Bore Size
6 in
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1-14
Mounting Style Description
Head Rectangular Flange
Port Size
3/4
Seal Type Code
1
Bore Code
G12
Magnetic Piston
No
Rod End Style Code
3
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
End Type
Single Rod
Weight
33.92 LB
We're here for you
with Service Centers across the country - We have your back