Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Seal Type Code
1
Rod Material
Aluminum
Rod End Thread
1-14
Bumpers
w/o Bumpers
Mounting Style Description
Tie Rods, Extended Cap End
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Magnetic Piston
No
Mounting Style
MX2
Mounting Style Code
60
Base Wt.
20.5 lb
Rod End Style Code
2
Seal Design
Buna-N Rubber
Bore Code
G12
Actuator Material
Aluminum
Rod Diameter
1 3/8 in
Cylinder Bore Size
6 in
Weight per Inch
0.87 lb
Cylinder Style
Tie Rod, NFPA
Port Size
3/4
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
End Type
Single Rod
Weight
43.12 LB
We're here for you
with Service Centers across the country - We have your back