Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Mounting Style Code
76
Mounting Style Description
Cap Trunnion
Port Type
NPTF
Base Wt.
20.5 lb
End Type
Single Rod
Seal Material
Buna-N
Cylinder Material
Aluminum
Cylinder Bore Size
6 in
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
2
Rod Diameter
1 3/8 in
Lube Specification
Non Lube Design
Magnetic Piston
No
Bore Code
G12
Seal Type Code
1
Port Size
3/4
Rod End Style
Male, Small
Mounting Style
MT2
Rod End Thread
1-14
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.22 lb
Weight
37.58 LB
We're here for you
with Service Centers across the country - We have your back