Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Bumpers
w/o Bumpers
Rod Diameter
1 3/8 in
Cylinder Bore Size
6 in
Mounting Style
MP1
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
81
Rod Material
Aluminum
Actuator Material
Aluminum
Port Type
NPTF
Cylinder Material
Aluminum
Magnetic Piston
No
Rod End Thread
1-14
Lube Specification
Non Lube Design
Seal Material
Buna-N
Cushions
Noncushioned
Rod End Style Code
2
Weight per Inch
2.91 lb
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Base Wt.
20.5 lb
Port Size
3/4
End Type
Single Rod
Series
Econo-Ram II™
Bore Code
G12
Weight
107.8 LB
We're here for you
with Service Centers across the country - We have your back