Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
6 in
Magnetic Piston
No
Port Type
NPTF
Rod Material
Aluminum
Bore Code
G12
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod End Style Code
2
Lube Specification
Non Lube Design
Port Size
3/4
End Type
Single Rod
Mounting Style Code
84
Rod End Style
Male, Small
Weight per Inch
2.91 lb
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Mounting Style
MP1
Rod Diameter
1 3/8 in
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1-14
Cylinder Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Base Wt.
20.5 lb
Weight
49.6 LB
We're here for you
with Service Centers across the country - We have your back