Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Bore Code
G12
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
1-14
Cylinder Bore Size
6 in
Rod Diameter
1 3/8 in
Magnetic Piston
No
Base Wt.
20.5 lb
Mounting Style
MP1
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
End Type
Single Rod
Mounting Style Code
84
Seal Design
Buna-N Rubber
Port Size
3/4
Port Type
NPTF
Actuator Material
Aluminum
Weight per Inch
2.91 lb
Seal Type Code
1
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Rod End Style Code
2
Weight
125.26 LB
We're here for you
with Service Centers across the country - We have your back