Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Series
Econo-Ram II™
Bumpers
w/o Bumpers
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bore Code
G13
Actuator Material
Aluminum
Seal Material
Buna-N
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Rod End Thread
1 1/4-12
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Lube Specification
Non Lube Design
Base Wt.
22.61 lb
Port Size
3/4
Mounting Style Code
84
Cylinder Bore Size
6 in
Mounting Style
MP1
Cylinder Material
Aluminum
Rod End Style Code
2
Rod End Style
Male, Small
Weight per Inch
2.91 lb
Rod Diameter
1 3/4 in
Weight
69.17 LB
We're here for you
with Service Centers across the country - We have your back