Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
8 in
Mounting Style Description
Side Tapped
Port Type
NPTF
Rod End Thread
1-14
Rod End Style Code
2
Seal Type Code
1
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Base Wt.
35.5 lb
Port Location
12 O'clock on Each End (Standard)
Origin
Aluminum NFPA
Weight per Inch
7.84 lb
Bore Code
J12
Port Size
3/4
Mounting Style
MS4
Series
Econo-Ram II™
Actuator Material
Aluminum
End Type
Single Rod
Mounting Style Code
16
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back