Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
N50
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.14 lb
Rod Material
Aluminum
Magnetic Piston
No
Port Type
NPTF
Bumpers
w/o Bumpers
Rod End Thread
5/16-24
Mounting Style Description
No Mount
Mounting Style
MX0
Base Wt.
1.32 lb
Port Size
1/4
Seal Type Code
1
Cushions
Noncushioned
Rod End Style
Male, Small
End Type
Single Rod
Mounting Style Code
93
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1/2 in
Rod End Style Code
2
Lube Specification
Non Lube Design
Seal Material
Buna-N
Cylinder Bore Size
1.25 in
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Actuator Material
Aluminum
Series
Econo-Ram II™
Weight
1.82 LB
We're here for you
with Service Centers across the country - We have your back