- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 6" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bore & Rod Code | A10 |
| Base Wt. | 4.3 lb |
| Rod Diameter | 5/8 in |
| Port Type | NPTF |
| Mounting Style Description | Side Lug |
| Seal Design | Buna-N Seals |
| Seal Material | Buna-N |
| Cylinder Bore Size | 1.5 in |
| Port Size | 3/8 |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Rod End Style Code | 2 |
| Weight per Inch | 0.3 lb |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | MS2 |
| Series | PA-2 Series |
| Magnetic Piston | No |
| Cushions | Noncushioned |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type Code | PA |
| Rod End Style | Male, Small |
| Mounting Style Code | 05 |
| Actuator Material | Steel |
| Rod End Thread | 7/16-20 |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Weight | 6.1 LB |

