- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 17" Stroke
- 5/8" Rod Diameter
- Centerline Lug (MS3)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Size | 3/8 |
| Mounting Style | MS3 |
| Rod End Style | Male, Small |
| End Type | Single Rod |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Mounting Style Code | 09 |
| Bore & Rod Code | A10 |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Seals |
| Mounting Style Description | Centerline Lug |
| Magnetic Piston | No |
| Cushions | Noncushioned |
| Rod End Thread | 7/16-20 |
| Base Wt. | 4.3 lb |
| Rod Material | Steel |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| Cylinder Bore Size | 1.5 in |
| Port Type | NPTF |
| Rod Diameter | 5/8 in |
| Weight per Inch | 0.3 lb |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Rod End Style Code | 2 |
| Seal Type Code | 1 |
| Seal Material | Buna-N |
| Weight | 9.4 LB |

