- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 18" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Magnetic Piston | No |
| Mounting Style Description | Head Rectangular Flange |
| Rod End Style Code | 2 |
| Rod Diameter | 5/8 in |
| Seal Material | Buna-N |
| Lube Specification | Requires Lubrication |
| End Type | Single Rod |
| Rod End Thread | 7/16-20 |
| Mounting Style Code | 24 |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Cylinder Material | Steel |
| Base Wt. | 4.3 lb |
| Cushions | Cushioned, Both Ends |
| Mounting Style | MF1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Port Size | 3/8 |
| Rod Material | Steel |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | A10 |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Cylinder Bore Size | 1.5 in |
| Weight per Inch | 0.3 lb |
| Weight | 9.7 LB |

