- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Type | NPTF |
| Cushions | Cushioned, Both Ends |
| Rod End Style | Female, Short |
| Weight per Inch | 0.3 lb |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Magnetic Piston | No |
| Port Size | 3/8 |
| Rod End Thread | 7/16-20 |
| End Type | Single Rod |
| End Type Code | PA |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Base Wt. | 4.3 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | A10 |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | MF1 |
| Actuator Material | Steel |
| Cylinder Bore Size | 1.5 in |
| Rod End Style Code | 3 |
| Rod Diameter | 5/8 in |
| Seal Material | Buna-N |
| Origin | Steel NFPA |
| Rod Material | Steel |
| Mounting Style Description | Head Rectangular Flange |
| Mounting Style Code | 24 |
| Weight | 4.9 LB |

