- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 3" Stroke
- 1" Rod Diameter
- Side Tapped (MS4)
- Full Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Material | Steel |
| Seal Type Code | 1 |
| Mounting Style | MS4 |
| Cylinder Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Rod End Style Code | 1 |
| Lube Specification | Requires Lubrication |
| Weight per Inch | 0.4 lb |
| End Type Code | PA |
| End Type | Single Rod |
| Rod End Style | Male, Full |
| Mounting Style Description | Side Tapped |
| Bore & Rod Code | A11 |
| Cylinder Style | Tie Rod, NFPA |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Cylinder Bore Size | 1.5 in |
| Rod Diameter | 1 in |
| Cushions | Cushioned, Both Ends |
| Port Type | NPTF |
| Mounting Style Code | 16 |
| Bumpers | w/o Bumpers |
| Base Wt. | 5.1 lb |
| Seal Design | Buna-N Seals |
| Port Size | 3/8 |
| Rod End Thread | N/A |
| Magnetic Piston | No |
| Weight | 6.3 LB |

