- PA-2 Series Pneumatic Cylinder
- 2" Bore x 20" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Side Lug |
| Rod Material | Steel |
| Rod End Thread | 7/16-20 |
| Port Type | NPTF |
| End Type | Single Rod |
| Cylinder Bore Size | 2 in |
| Series | PA-2 Series |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| End Type Code | PA |
| Bore & Rod Code | B10 |
| Seal Material | Buna-N |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 08 |
| Cylinder Style | Tie Rod, NFPA |
| Seal Type Code | 1 |
| Cushions | Cushioned, Both Ends |
| Weight per Inch | 0.5 lb |
| Rod End Style Code | 2 |
| Magnetic Piston | No |
| Seal Design | Buna-N Seals |
| Base Wt. | 6.9 lb |
| Mounting Style | MS2 |
| Weight | 16.9 LB |

