- PA-2 Series Pneumatic Cylinder
- 2" Bore x 8" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Removable rod cartridge
- Patented tube seal design
- NFPA interchangeable
- Wear compensating
- Prelubricated
| Weight per Inch | 0.5 lb |
| Series | PA-2 Series |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Bore & Rod Code | B10 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Female, Short |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 7/16-20 |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Steel NFPA |
| Port Size | 3/8 |
| Port Type | NPTF |
| Cushions | Noncushioned |
| Rod Diameter | 5/8 in |
| End Type Code | PA |
| Base Wt. | 6.9 lb |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Rod End Style Code | 3 |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2 in |
| Mounting Style Code | 81 |
| Actuator Material | Steel |
| Mounting Style | MP1 |
| Weight | 10.5 LB |

