- PA-2 Series Pneumatic Cylinder
- 2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Actuator Material | Steel |
| Mounting Style Code | 84 |
| Mounting Style Description | Cap Fixed Clevis |
| Cushions | Cushioned, Both Ends |
| Rod End Style Code | 3 |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| Mounting Style | MP1 |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 7/16-20 |
| Rod Material | Steel |
| Bore & Rod Code | B10 |
| Origin | Steel NFPA |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Material | Buna-N |
| Lube Specification | Requires Lubrication |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Base Wt. | 6.9 lb |
| End Type Code | PA |
| Weight per Inch | 0.5 lb |
| Rod End Style | Female, Short |
| Cylinder Material | Steel |
| End Type | Single Rod |
| Weight | 12.5 LB |

