- PA-2 Series Pneumatic Cylinder
- 2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Cap Detachable Clevis |
| Cylinder Material | Steel |
| End Type Code | PA |
| Actuator Material | Steel |
| Series | PA-2 Series |
| Origin | Steel NFPA |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Seal Type Code | 1 |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 85 |
| Lube Specification | Requires Lubrication |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Port Type | NPTF |
| Mounting Style | MP2 |
| Base Wt. | 6.9 lb |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 2 in |
| Bore & Rod Code | B10 |
| Rod Diameter | 5/8 in |
| Weight per Inch | 0.5 lb |
| Rod End Thread | 7/16-20 |
| Weight | 12.5 LB |

