- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 8" Stroke
- 5/8" Rod Diameter
- Side End Angle (MS1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Wear compensating
- Patented tube seal design
- NFPA interchangeable
- Prelubricated
- Removable rod cartridge
| Cylinder Material | Steel |
| Seal Material | Buna-N |
| Magnetic Piston | No |
| Base Wt. | 9.7 lb |
| Rod Diameter | 5/8 in |
| Mounting Style Code | 04 |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| Rod Material | Steel |
| End Type | Single Rod |
| Cylinder Bore Size | 2.5 in |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Cushions | Cushioned, Both Ends |
| Rod End Style | Male, Small |
| Mounting Style | MS1 |
| Seal Design | Buna-N Seals |
| Rod End Thread | 7/16-20 |
| Bore & Rod Code | C10 |
| Origin | Steel NFPA |
| Mounting Style Description | Side End Angle |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight per Inch | 0.6 lb |
| Port Size | 3/8 |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Rod End Style Code | 2 |
| Weight | 13.8 LB |

