- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 3" Stroke
- 5/8" Rod Diameter
- End Lug (MS7)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 7/16-20 |
| Weight per Inch | 0.6 lb |
| Mounting Style Code | 20 |
| End Type | Single Rod |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| Rod End Style Code | 2 |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Seal Type Code | 1 |
| End Type Code | PA |
| Port Type | NPTF |
| Bore & Rod Code | C10 |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MS7 |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Rod Material | Steel |
| Base Wt. | 9.7 lb |
| Actuator Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | End Lug |
| Rod Diameter | 5/8 in |
| Weight | 11.5 LB |

