- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Intermediate Fixed Trunnion (MT4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 5/8 in |
| Series | PA-2 Series |
| Mounting Style Code | 80 |
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Bore & Rod Code | C10 |
| Seal Material | Buna-N |
| Port Type | NPTF |
| End Type | Single Rod |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Weight per Inch | 0.6 lb |
| Magnetic Piston | No |
| Rod End Thread | 7/16-20 |
| Mounting Style Description | Intermediate Fixed Trunnion |
| Rod Material | Steel |
| Base Wt. | 9.7 lb |
| Rod End Style Code | 2 |
| Seal Design | Buna-N Seals |
| Mounting Style | MT4 |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 2.5 in |
| Seal Type Code | 1 |
| Weight | 12.1 LB |

