- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 7" Stroke
- 1" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Mounting Style Description | Side Tapped |
| Base Wt. | 17.5 lb |
| Port Type | NPTF |
| Bore & Rod Code | D11 |
| Mounting Style Code | 13 |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 1/2 |
| Magnetic Piston | No |
| End Type Code | PA |
| Rod Material | Steel |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 in |
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 0.8 lb |
| Series | PA-2 Series |
| End Type | Single Rod |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Mounting Style | MS4 |
| Cylinder Bore Size | 3.25 in |
| Rod End Thread | 3/4-16 |
| Cushions | Noncushioned |
| Weight | 23.1 LB |

