- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 10" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type | Single Rod |
| Rod Material | Steel |
| Mounting Style Description | Head Rectangular Flange |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| End Type Code | PA |
| Cylinder Bore Size | 3.25 in |
| Seal Type Code | 1 |
| Actuator Material | Steel |
| Base Wt. | 17.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Seal Design | Buna-N Seals |
| Cushions | Noncushioned |
| Port Type | NPTF |
| Bore & Rod Code | D11 |
| Mounting Style Code | 21 |
| Mounting Style | MF1 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 in |
| Port Size | 1/2 |
| Weight per Inch | 0.8 lb |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Origin | Steel NFPA |
| Rod End Style Code | 2 |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 24.5 LB |

