- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 2 1/2" Stroke
- 1" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Base Wt. | 17.5 lb |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 2 |
| End Type | Single Rod |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Rod Diameter | 1 in |
| Bumpers | w/o Bumpers |
| Mounting Style Description | Cap Detachable Clevis |
| Rod End Style | Male, Small |
| Cylinder Bore Size | 3.25 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| Actuator Material | Steel |
| Weight per Inch | 0.8 lb |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Port Size | 1/2 |
| Cushions | Noncushioned |
| Bore & Rod Code | D11 |
| Mounting Style | MP2 |
| Rod End Thread | 3/4-16 |
| Series | PA-2 Series |
| End Type Code | PA |
| Mounting Style Code | 85 |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Weight | 19.5 LB |

