- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 14" Stroke
- 1 3/8" Rod Diameter
- Head Trunnion (MT1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 3/8 in |
| Rod End Style | Male, Small |
| Rod End Thread | 1-14 |
| End Type Code | PA |
| Weight per Inch | 1 lb |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 69 |
| Lube Specification | Requires Lubrication |
| Cylinder Style | Tie Rod, NFPA |
| Series | PA-2 Series |
| End Type | Single Rod |
| Mounting Style | MT1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Bore & Rod Code | D12 |
| Cylinder Material | Steel |
| Mounting Style Description | Head Trunnion |
| Base Wt. | 18 lb |
| Cylinder Bore Size | 3.25 in |
| Magnetic Piston | No |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| Cushions | Noncushioned |
| Port Size | 1/2 |
| Rod Material | Steel |
| Weight | 32.0 LB |

