- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Rod Diameter | 1 in |
| Rod End Style | Female, Short |
| Rod End Thread | 3/4-16 |
| Seal Design | Buna-N Seals |
| Base Wt. | 31 lb |
| Series | PA-2 Series |
| End Type | Single Rod |
| Rod End Style Code | 3 |
| Mounting Style | MF2 |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Weight per Inch | 1 lb |
| Bumpers | w/o Bumpers |
| Port Size | 1/2 |
| Seal Material | Buna-N |
| End Type Code | PA |
| Seal Type Code | 1 |
| Actuator Material | Steel |
| Cylinder Bore Size | 4 in |
| Cylinder Material | Steel |
| Mounting Style Code | 25 |
| Origin | Steel NFPA |
| Magnetic Piston | No |
| Port Type | NPTF |
| Mounting Style Description | Cap Rectangular Flange |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | E11 |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 36.0 LB |

