- PA-2 Series Pneumatic Cylinder
- 4" Bore x 20" Stroke
- 1" Rod Diameter
- Head Square Flange (MF5)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Cushioned, Both Ends |
| Weight per Inch | 1 lb |
| Seal Material | Buna-N |
| Seal Design | Buna-N Seals |
| Rod Diameter | 1 in |
| Magnetic Piston | No |
| Base Wt. | 31 lb |
| Cylinder Material | Steel |
| Mounting Style | MF5 |
| Bore & Rod Code | E11 |
| Port Type | NPTF |
| Mounting Style Description | Head Square Flange |
| Mounting Style Code | 32 |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Series | PA-2 Series |
| Cylinder Bore Size | 4 in |
| Actuator Material | Steel |
| Port Size | 1/2 |
| End Type Code | PA |
| Rod End Thread | 3/4-16 |
| Seal Type Code | 1 |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Weight | 51.0 LB |

