- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1 3/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bore & Rod Code | E12 |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 1 1/4-12 |
| Rod End Style Code | 4 |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Rod Diameter | 1 3/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 23 |
| Bumpers | w/o Bumpers |
| Actuator Material | Steel |
| Base Wt. | 31.5 lb |
| Seal Material | Buna-N |
| End Type Code | PA |
| Rod Material | Steel |
| Mounting Style Description | Head Rectangular Flange |
| Cushions | Cushioned, Cap End |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Weight per Inch | 1.2 lb |
| Rod End Style | Male, Intermediate |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | MF1 |
| Cylinder Bore Size | 4 in |
| Series | PA-2 Series |
| Magnetic Piston | No |
| Port Size | 1/2 |
| Weight | 43.5 LB |

