- PA-2 Series Pneumatic Cylinder
- 5" Bore x 32" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 1-14 |
| Port Type | NPTF |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Bore & Rod Code | F12 |
| Actuator Material | Steel |
| Rod Material | Steel |
| Seal Type Code | 1 |
| Rod End Style Code | 2 |
| End Type Code | PA |
| Mounting Style Code | 84 |
| Lube Specification | Requires Lubrication |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 5 in |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Mounting Style | MP1 |
| Port Size | 1/2 |
| Weight per Inch | 1.3 lb |
| Cushions | Cushioned, Both Ends |
| Base Wt. | 46.5 lb |
| Mounting Style Description | Cap Fixed Clevis |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Rod Diameter | 1 3/8 in |
| Weight | 88.1 LB |

