- PA-2 Series Pneumatic Cylinder
- 6" Bore x 12" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Origin | Steel NFPA |
| Cushions | Cushioned, Both Ends |
| Mounting Style | MP1 |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Port Type | NPTF |
| Actuator Material | Steel |
| Base Wt. | 77 lb |
| Lube Specification | Requires Lubrication |
| Mounting Style Code | 84 |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style Code | 2 |
| Seal Material | Buna-N |
| Rod Material | Steel |
| End Type | Single Rod |
| End Type Code | PA |
| Bore & Rod Code | G12 |
| Rod End Style | Male, Small |
| Cylinder Bore Size | 6 in |
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 1.5 lb |
| Series | PA-2 Series |
| Port Size | 3/4 |
| Cylinder Material | Steel |
| Rod Diameter | 1 3/8 in |
| Rod End Thread | 1-14 |
| Mounting Style Description | Cap Fixed Clevis |
| Weight | 86.0 LB |

