- PA-2 Series Pneumatic Cylinder
- 8" Bore x 8 1/2" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Seals |
| Bore & Rod Code | J12 |
| Mounting Style | MP1 |
| Rod End Style Code | 2 |
| Cylinder Material | Steel |
| Base Wt. | 99 lb |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Mounting Style Description | Cap Fixed Clevis |
| Weight per Inch | 2 lb |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| Rod End Thread | 1-14 |
| Series | PA-2 Series |
| Port Size | 3/4 |
| Actuator Material | Steel |
| Mounting Style Code | 84 |
| Cylinder Bore Size | 8 in |
| Rod Diameter | 1 3/8 in |
| Magnetic Piston | No |
| Rod End Style | Male, Small |
| End Type Code | PA |
| Weight | 116.0 LB |

