When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
SAE-6
Seal Material
Buna-N
Seal Type Code
1
Double Rod
No
Rod Material
Steel
Action
Double Acting
Mounting Style Code
77
Body Material
Steel
Rod End Thread
7/16-20
Weight per Inch
0.3 lb
Rod Type
Male
Cap Material
Steel
Rod Diameter
5/8 in
Mounting Style
Intermediate Fixed Trunnion (MT4)
Operating Pressure [Max]
2280 psi
Mounting Style Description
Intermediate Fixed Trunnion
Cushions
Noncushioned
Port Location, Head
1
Port Location, Cap
1
Port Type
SAE
Non-Rotating Rod
No
Base Wt.
4.3 lb
Bore Size
1.5 in
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Cylinder Style
Medium-Duty NFPA Tie Rod
Weight
7.9 LB
We're here for you
with Service Centers across the country - We have your back