When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Fluid Medium
Hydraulic Oil
Mounting Style Description
Cap Rectangular Flange
Weight per Inch
0.63 lb
Mounting Style
Cap Rectangular Flange (MF2)
Rod End Thread
7/8-14
Rod Material
Steel
Base Wt.
7.5 lb
Non-Rotating Rod
No
Port Type
SAE
Operating Pressure [Max]
1925 psi
Cap Material
Steel
Rod End Style
Male, Intermediate
Double Rod
No
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Code
25
Body Material
Steel
Seal Material
Buna-N
Cushions
Noncushioned
Action
Double Acting
Port Location, Head
1
Port Size
SAE-6
Port Location, Cap
1
Cylinder Type
Tie Rod
Rod Type
Male
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Diameter
1 in
Seal Type Code
1
Bore Size
2 in
Weight
15.06 LB
We're here for you
with Service Centers across the country - We have your back