When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cushions
Cushioned, Both Ends
Port Size
SAE-6
Mounting Style Description
Cap Fixed Clevis
Bore Size
2 in
Rod Diameter
1 3/8 in
Mounting Style Code
84
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Thread
1 1/4-12
Port Location, Head
1
Rod Material
Steel
Body Material
Steel
Port Type
SAE
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Cap Material
Steel
Weight per Inch
0.8 lb
Operating Pressure [Max]
1925 psi
Base Wt.
8.9 lb
Port Location, Cap
1
Seal Type Code
1
Rod End Style
Male, Intermediate
Double Rod
No
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Seal Material
Buna-N
Action
Double Acting
Rod Type
Male
Weight
16.9 LB
We're here for you
with Service Centers across the country - We have your back