When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type Code
1
Rod End Thread
3/4-16
Body Material
Steel
Rod Diameter
1 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Base Wt.
10 lb
Double Rod
No
Seal Material
Buna-N
Port Type
SAE
Port Location, Cap
1
Operating Pressure [Max]
1550 psi
Cushions
Cushioned, Both Ends
Bore Size
2.5 in
Port Location, Head
1
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Mounting Style Code
84
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Type
Male
Action
Double Acting
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.73 lb
Port Size
SAE-6
Rod Material
Steel
Weight
26.06 LB
We're here for you
with Service Centers across the country - We have your back