When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Type
SAE
Port Location, Head
1
Bore Size
2.5 in
Port Size
SAE-6
Cylinder Type
Tie Rod
Double Rod
No
Operating Pressure [Max]
1550 psi
Mounting Style
Side Lug (MS2)
Cap Material
Steel
Port Location, Cap
1
Non-Rotating Rod
No
Rod Diameter
1 3/8 in
Body Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type
Buna-N Seals w/Lip Type Piston
Base Wt.
11.8 lb
Fluid Medium
Hydraulic Oil
Mounting Style Code
06
Rod Material
Steel
Rod Type
Male
Seal Type Code
1
Action
Double Acting
Weight per Inch
0.9 lb
Mounting Style Description
Side Lug
Cushions
Cushioned, Head End
Rod End Thread
1-14
Seal Material
Buna-N
Rod End Style
Male, Small
Weight
81.1 LB
We're here for you
with Service Centers across the country - We have your back